Shop E. JAMES
See all product information
Create Account
Rubber, EPDM, 3/32in Thick, 36in wide, 20ft long, 70A
- Mfr # 1670-3/32-20
- Zoro # G610917757
product price:
$
288.99
/ea
Free Shipping & Returns
Key Features
Rubber Thickness
3/32"
Rubber Width
36"
Rubber Material
EPDM Sheet Rubber
Rubber Color
Black
Max Temp (F)
200 Degrees F
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1670-3/32-20
- Zoro #
- G610917757
- UPC #
- -
- Country of Origin
- Korea, Republic of
- Rubber Material
- EPDM Sheet Rubber
- Rubber Color
- Black
- Max Temp (F)
- 200 Degrees F
- Min. Temp. (F)
- -30⁰F
- Durometer
- 70
- Backing Type
- No Adhesive
- Tensile Strength (PSI)
- 750 PSI
- Elongation
- 2.5
- Finish
- Plate
- Shape
- Rectangle
Dimensions
- Rubber Thickness
- 3/32"
- Rubber Width
- 36"
- Rubber Length
- 20'
Description
Rubber Roll, EPDM, Rubber Width 36 in, Rubber Length 20 ft, Rubber Thickness 3/32 in, White, 70A, Plain backing
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.