Rubber, EPDM Cloth Inserted 1 PLY, 1/8in Thick, 12in wide, 24in long, 60A, adhesive backing

  • Mfr # 1600CI-1/8BTAPE
  • Zoro # G910918263
product price: 
$
49.99
/ea

Key Features

Rubber Thickness
1/8"
Rubber Material
EPDM Cloth Inserted Sheet Rubber 1 PLY
Rubber Color
Black
Max Temp (F)
200 Degrees F
Min. Temp. (F)
-30⁰F
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
1600CI-1/8BTAPE
Zoro #
G910918263
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Rubber Thickness
1/8"
Rubber Width
12"
Rubber Length
24"

Details

Rubber Material
EPDM Cloth Inserted Sheet Rubber 1 PLY
Rubber Color
Black
Max Temp (F)
200 Degrees F
Min. Temp. (F)
-30⁰F
Durometer
60
Backing Type
One Side Adhesive Backing
Tensile Strength (PSI)
750 PSI
Elongation
3
Finish
Plate
Shape
Rectangle
Number of Plys
1

Description

Rubber Roll, EPDM Cloth Inserted 1 PLY, Rubber Width 12 in, Rubber Length 24 in, Rubber Thickness 1/8 in, Black, 60A, Adhesive backing

Restrictions

Ratings & reviews