Rubber, EPDM Cloth Inserted 1 PLY, 3/32in Thick, 36in wide, 25ft long, 60A

  • Mfr # 1600CI-3/32-25
  • Zoro # G610918082
product price: 
$
607.99
/ea
Free Shipping & Returns

Key Features

Rubber Thickness
3/32"
Rubber Material
EPDM Cloth Inserted Sheet Rubber 1 PLY
Rubber Color
Black
Max Temp (F)
200 Degrees F
Min. Temp. (F)
-30⁰F
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
1600CI-3/32-25
Zoro #
G610918082
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Rubber Thickness
3/32"
Rubber Width
36"
Rubber Length
25'

Details

Rubber Material
EPDM Cloth Inserted Sheet Rubber 1 PLY
Rubber Color
Black
Max Temp (F)
200 Degrees F
Min. Temp. (F)
-30⁰F
Durometer
60
Backing Type
No Adhesive
Tensile Strength (PSI)
750 PSI
Elongation
3
Finish
Plate
Shape
Rectangle
Number of Plys
1

Description

Rubber Roll, EPDM Cloth Inserted 1 PLY, Rubber Width 36 in, Rubber Length 25 ft, Rubber Thickness 3/32 in, Black, 60A, Plain backing

Restrictions

Ratings & reviews