Shop E. JAMES
See all product information
Create Account
Rubber, EPDM Cloth Inserted 2 PLY, 1/4in Thick, 12in wide, 24in long, 60A, adhesive backing
- Mfr # 1600CI2-1/4BTAPE
- Zoro # G610918037
product price:
$
104.99
/ea
Free Shipping & Returns
Key Features
Rubber Thickness
1/4"
Rubber Material
EPDM Cloth Inserted Sheet Rubber 2 PLY
Rubber Color
Black
Max Temp (F)
200 Degrees F
Min. Temp. (F)
-30⁰F
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 1600CI2-1/4BTAPE
- Zoro #
- G610918037
- UPC #
- -
- Country of Origin
- Korea, Republic of
Dimensions
- Rubber Thickness
- 1/4"
- Rubber Width
- 12"
- Rubber Length
- 24"
Details
- Rubber Material
- EPDM Cloth Inserted Sheet Rubber 2 PLY
- Rubber Color
- Black
- Max Temp (F)
- 200 Degrees F
- Min. Temp. (F)
- -30⁰F
- Durometer
- 60
- Backing Type
- One Side Adhesive Backing
- Tensile Strength (PSI)
- 750 PSI
- Elongation
- 3
- Finish
- Plate
- Shape
- Rectangle
- Number of Plys
- 2
Description
Rubber Roll, EPDM Cloth Inserted 2 PLY, Rubber Width 12 in, Rubber Length 24 in, Rubber Thickness 1/4 in, Black, 60A, Adhesive backing
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.