Rubber, EPDM Cloth Inserted 2 PLY, 3/16in Thick, 2in wide, 36in long, 60A
- Mfr # 1600CI2-3/16X
- Zoro # G610917979
product price:
$
8.99
/ea
Key Features
Rubber Thickness
3/16"
Rubber Material
EPDM Cloth Inserted Sheet Rubber 2 PLY
Rubber Color
Black
Max Temp (F)
200 Degrees F
Min. Temp. (F)
-30⁰F
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 1600CI2-3/16X
- Zoro #
- G610917979
- UPC #
- -
- Country of Origin
- Korea, Republic of
Dimensions
- Rubber Thickness
- 3/16"
- Rubber Width
- 2"
- Rubber Length
- 36"
Details
- Rubber Material
- EPDM Cloth Inserted Sheet Rubber 2 PLY
- Rubber Color
- Black
- Max Temp (F)
- 200 Degrees F
- Min. Temp. (F)
- -30⁰F
- Durometer
- 60
- Backing Type
- No Adhesive
- Tensile Strength (PSI)
- 750 PSI
- Elongation
- 3
- Finish
- Plate
- Shape
- Rectangle
- Number of Plys
- 2
Description
Rubber Roll, EPDM Cloth Inserted 2 PLY, Rubber Width 2 in, Rubber Length 36 in, Rubber Thickness 3/16 in, Black, 60A, Plain backing
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.