Rubber, FDA EPDM, 3/16in Thick, 12in wide, 36in long, 60A, adhesive backing

  • Mfr # 1600FDA-3/16CTAPE
  • Zoro # G210917539
product price: 
$
140.99
/ea
Free Shipping & Returns

Key Features

Rubber Thickness
3/16"
Rubber Material
FDA EPDM Sheet Rubber
Rubber Color
White
Max Temp (F)
200 Degrees F
Min. Temp. (F)
-30⁰F
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
1600FDA-3/16CTAPE
Zoro #
G210917539
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Rubber Thickness
3/16"
Rubber Width
12"
Rubber Length
36"

Details

Rubber Material
FDA EPDM Sheet Rubber
Rubber Color
White
Max Temp (F)
200 Degrees F
Min. Temp. (F)
-30⁰F
Durometer
60
Backing Type
One Side Adhesive Backing
Tensile Strength (PSI)
750 PSI
Elongation
3
Finish
Plate
Standards
FDA
Shape
Rectangle

Description

Rubber Roll, FDA EPDM, Rubber Width 12 in, Rubber Length 36 in, Rubber Thickness 3/16 in, White, 60A, Adhesive backing

Restrictions

Ratings & reviews