Shop E. JAMES
Additional $110.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Rubber, FDA Silicone, 1/8in Thick, 12in wide, 50ft long, 60A
- Mfr # 2860FDA-1/8-50
- Zoro # G910917334
product price:
$
2,407.99
/ea
Key Features
Rubber Thickness
1/8"
Rubber Material
FDA Silicone Sheet Rubber
Rubber Color
White
Max Temp (F)
400 Degrees F
Min. Temp. (F)
-20⁰F
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 2860FDA-1/8-50
- Zoro #
- G910917334
- UPC #
- -
- Country of Origin
- Korea, Republic of
Dimensions
- Rubber Thickness
- 1/8"
- Rubber Width
- 36"
- Rubber Length
- 50'
Details
- Rubber Material
- FDA Silicone Sheet Rubber
- Rubber Color
- White
- Max Temp (F)
- 400 Degrees F
- Min. Temp. (F)
- -20⁰F
- Durometer
- 60
- Backing Type
- No Adhesive
- Tensile Strength (PSI)
- 850 PSI
- Elongation
- 2.5
- Finish
- Smooth
- Standards
- FDA
- Shape
- Rectangle
Description
Rubber Roll, FDA Silicone, Rubber Width 36 in, Rubber Length 50 ft, Rubber Thickness 1/8 in, White, 60A, Plain backing
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.