Rubber, FDA Viton, 1/16in Thick, 2in wide, 36in long, 65A, adhesive backing

  • Mfr # 351FDA-1/16XTAPE
  • Zoro # G410917520
product price: 
$
61.39
/ea

Key Features

Rubber Thickness
1/16"
Rubber Material
FDA Viton Sheet Rubber
Rubber Color
Off-White
Max Temp (F)
400 Degrees F
Min. Temp. (F)
-20⁰F
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
351FDA-1/16XTAPE
Zoro #
G410917520
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Rubber Thickness
1/16"
Rubber Width
2"
Rubber Length
36"

Details

Rubber Material
FDA Viton Sheet Rubber
Rubber Color
Off-White
Max Temp (F)
400 Degrees F
Min. Temp. (F)
-20⁰F
Durometer
65
Backing Type
One Side Adhesive Backing
Tensile Strength (PSI)
1500 PSI
Elongation
2
Finish
Smooth
Standards
FDA
Shape
Rectangle

Description

Rubber Roll, FDA Viton, Rubber Width 2 in, Rubber Length 36 in, Rubber Thickness 1/16 in, White, 65A, Adhesive backing

Restrictions

Ratings & reviews