Rubber, FDA Viton, 3/32in Thick, 6in wide, 36in long, 65A
- Mfr # 351FDA-3/32Z
- Zoro # G610917597
product price:
$
206.99
/ea
Free Shipping & Returns
Key Features
Rubber Thickness
3/32"
Rubber Material
FDA Viton Sheet Rubber
Rubber Color
Off-White
Max Temp (F)
400 Degrees F
Min. Temp. (F)
-20⁰F
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 351FDA-3/32Z
- Zoro #
- G610917597
- UPC #
- -
- Country of Origin
- Korea, Republic of
Dimensions
- Rubber Thickness
- 3/32"
- Rubber Width
- 6"
- Rubber Length
- 36"
Details
- Rubber Material
- FDA Viton Sheet Rubber
- Rubber Color
- Off-White
- Max Temp (F)
- 400 Degrees F
- Min. Temp. (F)
- -20⁰F
- Durometer
- 65
- Backing Type
- No Adhesive
- Tensile Strength (PSI)
- 1500 PSI
- Elongation
- 2
- Finish
- Smooth
- Standards
- FDA
- Shape
- Rectangle
Description
Rubber Roll, FDA Viton, Rubber Width 6 in, Rubber Length 36 in, Rubber Thickness 3/32 in, White, 65A, Plain backing
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.