
Rubber, Gum, 1/8" Thick, 48" x 48", 40A
Mfr # 387-1/8K
Zoro # G6502927
product price: $116.99
/ea
Free Shipping & Returns
Key Features
Rubber Thickness
1/8"
Rubber Width
48"
Rubber Length
4'
Rubber Material
Natural Gum Rubber
Rubber Color
Tan
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
387-1/8K
Zoro #
G6502927
UPC #
-
Country of Origin
China
Dimensions
Rubber Thickness
1/8"
Rubber Width
48"
Rubber Length
4'
Details
Item
Rubber,Gum,1/8"Thick, 48" X 48",40A
Rubber Material
Natural Gum Rubber
Rubber Color
Tan
Durometer
40A
Tensile Strength (PSI)
3000 PSI
Elongation
6
Finish
Smooth
Standards
ASTM D2000 AA
Grade
Commerical Grade
Application
Industrial, Commerical, Warehouse, Factory, Plant Use
Temperature Range - Adhesives
-20°F to 140°F
Description
Rubber,Gum,1/8 In.Thick, 48 In. X 48 In.,40A
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.