Zoro Homepage

Rubber, Gum, 3/16" Thick, 48" x 48", 40A

  • Mfr # 387-3/16K

  • Zoro # G6502960


product price: $144.99
/ea
Free Shipping & Returns

Key Features

Rubber Thickness
3/16"
Rubber Width
48"
Rubber Length
4'
Rubber Material
Natural Gum Rubber
Rubber Color
Tan
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
387-3/16K
Zoro #
G6502960
UPC #
-
Country of Origin
China

Dimensions

Rubber Thickness
3/16"
Rubber Width
48"
Rubber Length
4'

Details

Item
Rubber,Gum,3/16"Thick, 48" X 48",40A
Rubber Material
Natural Gum Rubber
Rubber Color
Tan
Durometer
40A
Tensile Strength (PSI)
3000 PSI
Elongation
6
Finish
Smooth
Standards
ASTM D2000 AA
Grade
Commerical Grade
Application
Industrial, Commerical, Warehouse, Factory, Plant Use
Temperature Range - Adhesives
-20°F to 140°F

Description

Rubber,Gum,3/16 In.Thick, 48 In. X 48 In.,40A

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.