
Rubber, Neoprene, 1/16 In Th, 36 Inx25 Ft
Mfr # 2080-1/16-25
Zoro # G201959258
product price: $205.99
/ea
Free Shipping & Returns
Key Features
Thickness
1/16"
Width
36"
Length
25'
Material
Neoprene Spring Rubber
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2080-1/16-25
Zoro #
G201959258
UPC #
-
Country of Origin
Unknown
Dimensions
Thickness
1/16"
Width
36"
Length
25'
Details
Material
Neoprene Spring Rubber
Color
Black
Durometer
70A
Finish
Smooth
Grade
Commerical Grade
Standards
ASTM D2000 BC
Elongation
2
Tensile Strength
1500 PSI
Temperature Range
-30°F to 220°F
Application
Industrial, Commerical, Warehouse, Factory, Plant Use
Description
Rubber Roll, Neoprene Commercial, Rubber Width 36 in, Rubber Length 25 ft, Rubber Thickness 1/16 in, 70 A Plain Backing
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.