Shop E. JAMES
See all product information
Create Account
Rubber, Neoprene, 1/16"Thick, 12"x24", 60
- Mfr # 7710-1/16NEO1-B
- Zoro # G201959982
product price:Â
$
8.69
/ea
Key Features
Rubber Thickness
1/16"
Rubber Material
Cloth Inserted Neoprene Rubber
Rubber Color
Black
Finish
Smooth
Application
Industrial, Commerical, Warehouse, Factory, Plant Use
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 7710-1/16NEO1-B
- Zoro #
- G201959982
- UPC #
- -
- Country of Origin
- Unknown
Dimensions
- Rubber Thickness
- 1/16"
- Rubber Width
- 12"
- Rubber Length
- 24"
Details
- Rubber Material
- Cloth Inserted Neoprene Rubber
- Rubber Color
- Black
- Finish
- Smooth
- Application
- Industrial, Commerical, Warehouse, Factory, Plant Use
Description
Rubber Sheet, Neoprene 1 PLY, Width 12 in, Length 24 in, Rubber Thickness 1/16 in, 60A
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.