
Rubber, Neoprene, 1/16"Thick, 24"x12", 50A
Mfr # 355-1/16HGB
Zoro # G401958785
product price: $12.85
/eaKey Features
Rubber Thickness
1/16"
Rubber Width
24"
Rubber Length
12"
Rubber Material
High Grade Neoprene Rubber
Rubber Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
355-1/16HGB
Zoro #
G401958785
UPC #
-
Country of Origin
Unknown
Dimensions
Rubber Thickness
1/16"
Rubber Width
24"
Rubber Length
12"
Details
Rubber Material
High Grade Neoprene Rubber
Rubber Color
Black
Durometer
50A
Tensile Strength (PSI)
1500 PSI
Elongation
3.5
Finish
Smooth
Standards
ASTM D2000 BC
Grade
High Grade
Temperature Range - Adhesives
-30°F to 225°F
Application
Industrial, Commerical, Warehouse, Factory, Plant Use
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.