Zoro Homepage

Rubber, Neoprene, 1/16"Thick, 36"x12", 50A

  • Mfr # 3065DSCF2116N5D

  • Zoro # G401958242


product price: $30.19
/ea

Key Features

Rubber Thickness
1/16"
Rubber Width
36"
Rubber Length
12"
Rubber Material
Military Grade Neoprene Rubber
Rubber Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3065DSCF2116N5D
Zoro #
G401958242
UPC #
-
Country of Origin
United States

Dimensions

Rubber Thickness
1/16"
Rubber Width
36"
Rubber Length
12"

Details

Rubber Material
Military Grade Neoprene Rubber
Rubber Color
Black
Finish
Smooth
Grade
Military Grade
Application
Industrial, Commerical, Warehouse, Factory, Plant, Military Use

Description

Rubber Sheet, Military Spec. Neoprene Rubber Sheet, Rubber Width 36 in, Rubber Length 12 in Rubber Thickness 1/16 in, Black, 50A

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.