Zoro Homepage

Rubber, Neoprene, 1/16"Thick, 36"x36", 40A

  • Mfr # 3065E1/16NEO4M

  • Zoro # G401958563


product price: $83.85
/ea
Free Shipping & Returns

Key Features

Rubber Thickness
1/16"
Rubber Width
36"
Rubber Length
36"
Rubber Material
Military Grade Neoprene Rubber
Rubber Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3065E1/16NEO4M
Zoro #
G401958563
UPC #
-
Country of Origin
United States

Dimensions

Rubber Thickness
1/16"
Rubber Width
36"
Rubber Length
36"

Details

Rubber Material
Military Grade Neoprene Rubber
Rubber Color
Black
Finish
Smooth
Grade
Military Grade
Application
Industrial, Commerical, Warehouse, Factory, Plant, Military Use

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.