Zoro Homepage
This item is Discontinued.
E. James 1/2" FDA Grade Neoprene Rubber Roll, 36"x10 ft., White, 50A 380-1/2-10

1/2" FDA Grade Neoprene Rubber Roll, 36"x10 ft., White, 50A (Discontinued)

  • Mfr # 380-1/2-10
  • Zoro # G7207794
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
380-1/2-10
Zoro #
G7207794
UPC #
-
Country of Origin
Multiple

Dimensions

Rubber Thickness
1/2 in
Rubber Width
36 in
Rubber Length
10 ft
Length
10 ft.
Thickness
1/2"
Width
36"

Details

Item
Rubber Roll
Rubber Properties
Abrasion Resistant, Adhesion to Metal, Food Grade, Impact Resistant
Rubber Material
Neoprene
Rubber Color
White
Min. Temp. (F)
-30
Durometer
50A
Backing Type
Plain
Tensile Strength (PSI)
1200
Elongation
500%
Finish
Smooth
Standards
FDA Approved
Grade
FDA Grade
Type
FDA Grade
Max. Temp. (F)
220
Application
Food Grade
Material
Neoprene
Color
White

Description

Rubber Roll, Backing Type Plain, Color White, Durometer 50A, Grade FDA Grade, Material Neoprene, Standards FDA Approved, Elongation 500 Percent

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.