
Rubber, Neoprene, 1/32"Thick, 36"x12", 40A
Mfr # 3065E1/32NEO4D
Zoro # G801959337
product price: $18.15
/eaKey Features
Rubber Thickness
1/32"
Rubber Width
36"
Rubber Length
12"
Rubber Material
Military Grade Neoprene Rubber
Rubber Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3065E1/32NEO4D
Zoro #
G801959337
UPC #
-
Country of Origin
United States
Dimensions
Rubber Thickness
1/32"
Rubber Width
36"
Rubber Length
12"
Details
Rubber Material
Military Grade Neoprene Rubber
Rubber Color
Black
Finish
Smooth
Grade
Military Grade
Application
Industrial, Commerical, Warehouse, Factory, Plant, Military Use
Description
Rubber Sheet, Military Spec. Neoprene Rubber Sheet, Rubber Width 36 in, Rubber Length 12 in Rubber Thickness 1/32 in, Black, 40A
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.