Zoro Homepage

Rubber, Neoprene, 1/8 In Th, 36 Inx15 Ft

  • Mfr # 365HG-1/8-15

  • Zoro # G001961116


product price: $278.99
/ea
Free Shipping & Returns

Key Features

Thickness
1/8"
Width
36"
Length
15'
Material
High Grade Neoprene Rubber
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
365HG-1/8-15
Zoro #
G001961116
UPC #
-
Country of Origin
Unknown

Dimensions

Thickness
1/8"
Width
36"
Length
15'

Details

Material
High Grade Neoprene Rubber
Color
Black
Durometer
70A
Finish
Smooth
Elongation
2
Standards
ASTM D2000 BC
Grade
High Grade
Temperature Range
-30°F to 225°F
Tensile Strength
1500 PSI
Application
Industrial, Commerical, Warehouse, Factory, Plant Use

Description

Rubber Roll, Neoprene High Grade Rubber Width 36 in, Rubber Length 15 ft, Rubber Thickness 1/8 in, Black , 70A

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.