Zoro Homepage
This item is Discontinued.
E. James Rubber, Neoprene, 1/8"Thick, 12"x36", 60 7710-1/8NEO2-C

Rubber, Neoprene, 1/8"Thick, 12"x36", 60 (Discontinued)

  • Mfr # 7710-1/8NEO2-C
  • Zoro # G501960718
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7710-1/8NEO2-C
Zoro #
G501960718
UPC #
-
Country of Origin
Unknown

Dimensions

Rubber Thickness
1/8"
Rubber Width
12"
Rubber Length
36"

Details

Rubber Material
Cloth Inserted Neoprene Rubber
Rubber Color
Black
Finish
Smooth
Application
Industrial, Commerical, Warehouse, Factory, Plant Use

Description

Rubber Sheet, Neoprene 2 PLY, Width 12 in, Length 36 in, Rubber Thickness 1/8 in, 60A

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.