Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Rubber, Neoprene, 1"Thick, 24"x12", 50A

  • Mfr # 380-1B

  • Zoro # G101961528


product price: $182.99
/ea
Free Shipping & Returns

Key Features

Rubber Thickness
1"
Rubber Length
12"
Rubber Material
FDA Neoprene Rubber
Rubber Color
White
Durometer
50A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
380-1B
Zoro #
G101961528
UPC #
-
Country of Origin
Unknown

Dimensions

Rubber Thickness
1"
Rubber Width
24"
Rubber Length
12"

Details

Rubber Material
FDA Neoprene Rubber
Rubber Color
White
Durometer
50A
Tensile Strength (PSI)
1200 PSI
Elongation
5
Finish
Smooth
Standards
Made with FDA approved ingredients
Grade
FDA
Application
Industrial, Commerical, Warehouse, Factory, Plant Use
Temperature Range - Adhesives
-30°F to 220°F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.