Zoro Homepage
This item is Discontinued.
E. James 1" High Grade Neoprene Rubber Sheet, 12"x36", Black, 30A 1030-1HGC

1" High Grade Neoprene Rubber Sheet, 12"x36", Black, 30A (Discontinued)

  • Mfr # 1030-1HGC
  • Zoro # G2403931
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1030-1HGC
Zoro #
G2403931
UPC #
-
Country of Origin
Multiple

Dimensions

Rubber Thickness
1 in
Rubber Width
12 in
Rubber Length
3 ft
Width
12"
Thickness
1"
Length
36"

Details

Item
Rubber Sheet
Rubber Properties
Abrasion Resistant, Adhesion to Metal, Impact Resistant
Rubber Material
Neoprene
Rubber Color
Black
Min. Temp. (F)
-30
Durometer
30A
Backing Type
Plain
Tensile Strength (PSI)
1200
Elongation
450%
Finish
Smooth
Standards
ASTM D2000 BC
Grade
High Grade
Max. Temp. (F)
225
Application
General Purpose
Type
High Grade
Material
Neoprene
Color
Black

Description

Rubber Sheet, Backing Type Plain, Color Black, Durometer 30A, Grade High Grade, Material Neoprene, Standards ASTM D2000 BC, Elongation 450 Percent

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.