1" High Grade Neoprene Rubber Sheet, 12"x36", Black, 40A (Discontinued)
- Mfr # 1040-1HGC
- Zoro # G0340663
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1040-1HGC
Zoro #
G0340663
UPC #
-
Country of Origin
Multiple
Dimensions
Rubber Thickness
1 in
Rubber Width
12 in
Rubber Length
3 ft
Thickness
1"
Width
12"
Length
36"
Details
Item
Rubber Sheet
Rubber Properties
Abrasion Resistant, Adhesion to Metal, Impact Resistant
Rubber Material
Neoprene
Rubber Color
Black
Min. Temp. (F)
-30
Durometer
40A
Backing Type
Plain
Tensile Strength (PSI)
1500
Elongation
400%
Finish
Smooth
Standards
ASTM D2000 BC
Grade
High Grade
Max. Temp. (F)
225
Type
High Grade
Material
Neoprene
Application
General Purpose
Color
Black
Description
Rubber Sheet, Backing Type Plain, Color Black, Durometer 40A, Grade High Grade, Material Neoprene, Standards ASTM D2000 BC, Elongation 400 Percent
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.