Rubber, Neoprene, 3/32 In Th, 36 Inx15 Ft
Mfr # 380-3/32-15
Zoro # G201961596
product price: $481.99
/ea
Free Shipping & Returns
Key Features
Thickness
3/32"
Width
36"
Length
5'
Material
FDA Neoprene Rubber
Color
White
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
380-3/32-15
Zoro #
G201961596
UPC #
-
Country of Origin
Unknown
Dimensions
Thickness
3/32"
Width
36"
Length
5'
Details
Material
FDA Neoprene Rubber
Color
White
Finish
Smooth
Standards
Made with FDA approved ingredients
Durometer
50A
Elongation
5
Grade
FDA
Application
Industrial, Commerical, Warehouse, Factory, Plant Use
Temperature Range
-30°F to 220°F
Tensile Strength
1200 PSI
Description
Rubber Roll, Neoprene Rubber Width 36 in, Rubber Length 15 ft, Rubber Thickness 3/32 in, White, 50A
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.