Zoro Homepage
This item is Discontinued.
E. James 3/4" High Grade Neoprene Rubber Sheet, 12"x36", Black, 60A 1055-3/4HGCTAPE

3/4" High Grade Neoprene Rubber Sheet, 12"x36", Black, 60A (Discontinued)

  • Mfr # 1055-3/4HGCTAPE
  • Zoro # G6257596
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1055-3/4HGCTAPE
Zoro #
G6257596
UPC #
-
Country of Origin
Multiple

Dimensions

Rubber Thickness
3/4 in
Rubber Width
12 in
Rubber Length
3 ft
Length
36"
Thickness
3/4"
Width
12"

Details

Item
Rubber Sheet
Rubber Properties
Abrasion Resistant, Adhesion to Metal, Impact Resistant
Rubber Material
Neoprene
Rubber Color
Black
Min. Temp. (F)
-30
Durometer
60A
Backing Type
Adhesive
Tensile Strength (PSI)
1500
Elongation
300%
Finish
Smooth
Standards
ASTM D2000 BC
Grade
High Grade
Max. Temp. (F)
225
Material
Neoprene
Color
Black
Type
High Grade
Application
General Purpose

Description

Rubber Sheet, Rubber Material Neoprene, Rubber Thickness 3/4 In., Rubber Width 12 In., Rubber Length 3 ft., Adhesive Backing Type, Durometer 60A, Elongation 300 Percent, Tensile Strength (PSI) 1500, Min. Temp. (F) -30, Max. Temp. (F) 225, Rubber Color Black, Smooth Finish, Standards ASTM D2000 BC, Rubber Sheet

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.