Zoro Homepage

Rubber, Neoprene, 3/8 In Th, 36 Inx10 Ft

  • Mfr # 2080-3/8-10

  • Zoro # G701959871


product price: $542.99
/ea
Free Shipping & Returns

Key Features

Thickness
3/8"
Width
36"
Length
10'
Material
Neoprene Spring Rubber
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2080-3/8-10
Zoro #
G701959871
UPC #
-
Country of Origin
Unknown

Dimensions

Thickness
3/8"
Width
36"
Length
10'

Details

Material
Neoprene Spring Rubber
Color
Black
Finish
Smooth
Standards
ASTM D2000 BC
Durometer
70A
Grade
Commerical Grade
Elongation
2
Temperature Range
-30°F to 220°F
Tensile Strength
1500 PSI
Application
Industrial, Commerical, Warehouse, Factory, Plant Use

Description

Rubber Roll, Neoprene, Rubber Width 36 in, Rubber Length 10 ft, Rubber Thickness 3/8 in, Blk 70A, Plain Backing

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.