
Rubber, Neoprene, 3/8 In Th, 36 Inx10 Ft
Mfr # 355HG-3/8-10
Zoro # G901960929
product price: $463.99
/ea
Free Shipping & Returns
Key Features
Thickness
3/8"
Width
36"
Length
10'
Material
High Grade Neoprene Rubber
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
355HG-3/8-10
Zoro #
G901960929
UPC #
-
Country of Origin
Unknown
Dimensions
Thickness
3/8"
Width
36"
Length
10'
Details
Material
High Grade Neoprene Rubber
Color
Black
Elongation
3.5
Standards
ASTM D2000 BC
Grade
High Grade
Finish
Smooth
Durometer
50A
Tensile Strength
1500 PSI
Temperature Range
-30°F to 225°F
Application
Industrial, Commerical, Warehouse, Factory, Plant Use
Description
Rubber Roll, Neoprene, Rubber Width 36 in, Rubber Length 10 ft, Rubber Thickness 3/8 in, Black , 50A
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.