
Rubber, Neoprene, 3/8 In Th, 36 Inx10 Ft
Mfr # 6030-3/8-10
Zoro # G401959843
product price: $386.99
/ea
Free Shipping & Returns
Key Features
Thickness
3/8"
Width
36"
Length
10'
Material
Neoprene Rubber
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
6030-3/8-10
Zoro #
G401959843
UPC #
-
Country of Origin
Unknown
Dimensions
Thickness
3/8"
Width
36"
Length
10'
Details
Material
Neoprene Rubber
Color
Black
Standards
ASTM D2000 BC
Elongation
3.5
Finish
Smooth
Grade
Commerical Grade
Durometer
30A
Tensile Strength
1000 PSI
Temperature Range
-20°F to 170°F
Application
Industrial, Commerical, Warehouse, Factory, Plant Use
Description
Rubber Roll, Neoprene, Rubber Width 36 in, Rubber Length 10 ft, Rubber Thickness 3/8 in, Blk 30A, Plain Backing
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.