Rubber, Neoprene Diaphram 2 PLY, 3/16in Thick, 12in wide, 40ft long, 60A
- Mfr # 7720NEO2-3/16-40
- Zoro # G610918075
product price:
$
1,776.99
/ea
Free Shipping & Returns
Key Features
Rubber Thickness
3/16"
Rubber Material
Neoprene Diaphragm Sheet Rubber 2 PLY
Rubber Color
Black
Max Temp (F)
170 Degrees F
Min. Temp. (F)
-20⁰F
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 7720NEO2-3/16-40
- Zoro #
- G610918075
- UPC #
- -
- Country of Origin
- Korea, Republic of
Dimensions
- Rubber Thickness
- 3/16"
- Rubber Width
- 36"
- Rubber Length
- 40'
Details
- Rubber Material
- Neoprene Diaphragm Sheet Rubber 2 PLY
- Rubber Color
- Black
- Max Temp (F)
- 170 Degrees F
- Min. Temp. (F)
- -20⁰F
- Durometer
- 60
- Backing Type
- No Adhesive
- Tensile Strength (PSI)
- 750 PSI
- Elongation
- 3
- Finish
- Plate
- Shape
- Rectangle
- Number of Plys
- 2
Description
Rubber Roll, Neoprene Diaphram 2 PLY, Rubber Width 36 in, Rubber Length 40 ft, Rubber Thickness 3/16 in, Black, 60A, Plain backing
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.