
Rubber, Neoprene Spring, 3/32", 12"x12", 70A
Mfr # 2080-3/32A
Zoro # G401959591
product price: $5.29
/eaSold in multiples of 2 for $10.58
Key Features
Rubber Thickness
3/32"
Rubber Width
12"
Rubber Length
12"
Rubber Material
Neoprene Spring Rubber
Rubber Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2080-3/32A
Zoro #
G401959591
UPC #
-
Country of Origin
Unknown
Dimensions
Rubber Thickness
3/32"
Rubber Width
12"
Rubber Length
12"
Details
Rubber Material
Neoprene Spring Rubber
Rubber Color
Black
Durometer
70A
Tensile Strength (PSI)
1500 PSI
Elongation
2
Finish
Smooth
Standards
ASTM D2000 BC
Grade
Commerical Grade
Temperature Range - Adhesives
-30°F to 220°F
Application
Industrial, Commerical, Warehouse, Factory, Plant Use
Description
Rubber Sheet, Neoprene Commercial, Rubber Width 12 in, Rubber Length 12 in, Rubber Thickness 3/32 in,70A Plain Backing
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.