Zoro Homepage
This item is Discontinued.
E. James Rubber, Recycled, 1/4"Thick, 30"x24", 60A 8501-1/4G

Rubber, Recycled, 1/4"Thick, 30"x24", 60A (Discontinued)

  • Mfr # 8501-1/4G
  • Zoro # G701960914
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8501-1/4G
Zoro #
G701960914
UPC #
-
Country of Origin
United States

Dimensions

Rubber Thickness
1/4"
Rubber Width
30"
Rubber Length
24"

Details

Rubber Material
Recycled Rubber
Rubber Color
Black Speckled
Durometer
60A
Tensile Strength (PSI)
250 PSI
Elongation
1.15
Finish
Coarse
Standards
Coarse
Grade
Anti-Skid
Application
Industrial, Commerical, Warehouse, Factory, Plant Use
Temperature Range - Adhesives
-20°F to 220°F

Description

Rubber Sheet, Recycles Rubber, Width 30 in, Length 24 in, Rubber Thickness 1/4 in, 60A

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.