Zoro Homepage

Rubber, Red Sbr, 1/4"Thick, 12"X 48", 70A, SBR Rubber, 48" Length, 12" Overall Width

  • Mfr # 1507-1/4F

  • Zoro # G6503012


product price: $37.99
/ea

Key Features

Material
SBR Rubber
Overall Height
1/4"
Overall Width
12"
Length
48"
Color
Red
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1507-1/4F
Zoro #
G6503012
UPC #
-
Country of Origin
China

Dimensions

Overall Height
1/4"
Overall Width
12"
Length
48"

Details

Item
Rubber,Red Sbr,1/4"Thick, 12"X 48",70A
Material
SBR Rubber
Color
Red
Application
Industrial, commerical, warehouse, factory, plant use
Min. Temp. (F)
-20°F
Max. Temp. (F)
170°F
Standards
ASTM D2000 AA
Elongation
1.5
Finish
Smooth
Durometer
70A
Tensile Strength
400 psi
Grade
General Purpose

Description

Rubber,Red Sbr,1/4" Thick,12"x 48",70A

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.