
Rubber, Red Sbr, 1/4"Thick, 48"X 48", 70A, SBR Rubber, 48" Length, 48" Overall Width
Mfr # 1507-1/4K
Zoro # G6503067
product price: $159.99
/ea
Free Shipping & Returns
Key Features
Material
SBR Rubber
Overall Height
1/4"
Overall Width
48"
Length
48"
Color
Red
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1507-1/4K
Zoro #
G6503067
UPC #
-
Country of Origin
China
Dimensions
Overall Height
1/4"
Overall Width
48"
Length
48"
Details
Item
Rubber,Red Sbr, 1/4"Thick,48"X 48",70A
Material
SBR Rubber
Color
Red
Max. Temp. (F)
170°F
Standards
ASTM D2000 AA
Application
Industrial, commerical, warehouse, factory, plant use
Min. Temp. (F)
-20°F
Grade
General Purpose
Elongation
1.5
Durometer
70A
Finish
Smooth
Tensile Strength
400 psi
Description
Rubber,Red Sbr,1/4" Thick,48"x 48",70A
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.