
Rubber, Red Sbr, 1/8"Thick, 12"X 48", 70A, SBR Rubber, 48" Length, 12" Overall Width
Mfr # 1507-1/8F
Zoro # G6503189
product price: $22.89
/eaKey Features
Material
SBR Rubber
Overall Height
1/8"
Overall Width
12"
Length
48"
Color
Red
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1507-1/8F
Zoro #
G6503189
UPC #
-
Country of Origin
China
Dimensions
Overall Height
1/8"
Overall Width
12"
Length
48"
Details
Item
Rubber,Red Sbr,1/8"Thick, 12"X 48",70A
Material
SBR Rubber
Color
Red
Application
Industrial, commerical, warehouse, factory, plant use
Standards
ASTM D2000 AA
Max. Temp. (F)
170°F
Min. Temp. (F)
-20°F
Grade
General Purpose
Tensile Strength
400 psi
Durometer
70A
Finish
Smooth
Elongation
1.5
Description
Rubber,Red Sbr,1/8 In.Thick, 12 In.X 48 In.,70A
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.