
Rubber, Red Sbr, 3/16"Thick, 36"X 48", 70A, SBR Rubber, 48" Length, 36" Overall Width
Mfr # 1507-3/16J
Zoro # G6503277
product price: $90.69
/ea
Free Shipping & Returns
Key Features
Material
SBR Rubber
Overall Height
3/16"
Overall Width
36"
Length
48"
Color
Red
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1507-3/16J
Zoro #
G6503277
UPC #
-
Country of Origin
China
Dimensions
Overall Height
3/16"
Overall Width
36"
Length
48"
Details
Item
Rubber,Red Sbr, 3/16"Thick,36"X 48",70A
Material
SBR Rubber
Color
Red
Max. Temp. (F)
170°F
Min. Temp. (F)
-20°F
Standards
ASTM D2000 AA
Application
Industrial, commerical, warehouse, factory, plant use
Elongation
1.5
Tensile Strength
400 psi
Grade
General Purpose
Finish
Smooth
Durometer
70A
Description
Rubber,Red Sbr, 3/16 In.Thick,36 In.X 48 In.,70A
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.