Zoro Homepage

Rubber Roll, Buna, 1/8 in. Thick, 10 ft.

  • Mfr # 5389HG-1/8-10

  • Zoro # G101960521


product price: $358.99
/ea
Free Shipping & Returns

Key Features

Thickness
1/8"
Width
36"
Length
10'
Material
High Grade Buna-N Rubber
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5389HG-1/8-10
Zoro #
G101960521
UPC #
-
Country of Origin
Unknown

Dimensions

Thickness
1/8"
Width
36"
Length
10'

Details

Material
High Grade Buna-N Rubber
Color
Black
Durometer
50A
Tensile Strength
1500 PSI
Elongation
4
Standards
ASTM D2000 BG
Grade
High Grade
Temperature Range
-40°F to 225°F
Finish
Smooth
Application
Industrial, Commerical, Warehouse, Factory, Plant Use

Description

Rubber Roll,Buna,1/8 in. Thick,10 ft.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.