Zoro Homepage
This item is Discontinued.
E. James Rubber Roll, Gum, 1/2 in. Thick, 20 ft, 40A 387-1/2-20

Rubber Roll, Gum, 1/2 in. Thick, 20 ft, 40A (Discontinued)

  • Mfr # 387-1/2-20
  • Zoro # G501957961
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
387-1/2-20
Zoro #
G501957961
UPC #
-
Country of Origin
Unknown

Dimensions

Thickness
1/2"
Width
20"
Length
20'

Details

Material
Natural Gum Rubber
Color
Tan
Temperature Range
-20°F to 140°F
Standards
ASTM D2000 AA
Elongation
6
Tensile Strength
3000 PSI
Durometer
40A
Grade
Commerical Grade
Application
Industrial, Commerical, Warehouse, Factory, Plant Use
Finish
Smooth

Description

Rubber Roll, Natural Gum Rubber Width 36 in, Rubber Length 20 ft, Rubber Thickness 1/16 in, 40A

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.