Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
E. James Rubber, SBR, 1/4 Th x 6 In W, 50 Ft, Black 1515-1/4X6X50

Rubber, SBR, 1/4 Th x 6 In W, 50 Ft, Black (Discontinued)

  • Mfr # 1515-1/4X6X50
  • Zoro # G301960574
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1515-1/4X6X50
Zoro #
G301960574
UPC #
-
Country of Origin
Unknown

Dimensions

Thickness
1/4"
Width
6"
Length
50'

Details

Material
SBR Skirtboard Rubber
Color
Black
Finish
Smooth
Application
Industrial, Commerical, Warehouse, Factory, Plant Use

Description

Rubber Roll, SBR, Rubber Width 6 in, Rubber Length 50 ft, Rubber Thickness 1/4 in, Blk 60A

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.