
Rubber, SBR, 3/4 Th x 6 In W, 50 Ft, Black
Mfr # 1515-3/4X6X50
Zoro # G201960513
product price: $707.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
Key Features
Thickness
3/4"
Width
6"
Length
50'
Material
SBR Skirtboard Rubber
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1515-3/4X6X50
Zoro #
G201960513
UPC #
-
Country of Origin
Unknown
Dimensions
Thickness
3/4"
Width
6"
Length
50'
Details
Material
SBR Skirtboard Rubber
Color
Black
Finish
Smooth
Application
Industrial, Commerical, Warehouse, Factory, Plant Use
Description
Rubber Roll, SBR, Rubber Width 6 in, Rubber Length 50 ft, Rubber Thickness 3/4 in, Blk 60A
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.