Zoro Homepage
This item is Discontinued.
E. James 1" Comm. Grade Buna-N Rubber Sheet, 12"x24", Black, 40A 4040-1BTAPE

1" Comm. Grade Buna-N Rubber Sheet, 12"x24", Black, 40A (Discontinued)

  • Mfr # 4040-1BTAPE
  • Zoro # G6254227
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4040-1BTAPE
Zoro #
G6254227
UPC #
-
Country of Origin
Multiple

Dimensions

Rubber Thickness
1 in
Rubber Width
12 in
Rubber Length
2 ft
Thickness
1"
Width
12"
Length
24"

Details

Item
Rubber Sheet
Rubber Properties
Abrasion Resistant, Adhesion to Metal, Oil Resistant
Rubber Material
Buna-N
Rubber Color
Black
Min. Temp. (F)
-30
Durometer
40A
Backing Type
Adhesive
Tensile Strength (PSI)
800
Elongation
400%
Finish
Smooth
Standards
ASTM D2000 BF
Grade
Commercial Grade
Max. Temp. (F)
220
Type
Commercial Grade
Application
Oil Resistant
Material
Buna-N
Color
Black

Description

Rubber Sheet, Backing Type Adhesive, Color Black, Durometer 40A, Grade Commercial Grade, Material Buna-N, Standards ASTM D2000 BF, Elongation 400 Percent

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.