Zoro Homepage
This item is Discontinued.
E. James 1" High Grade Buna-N Rubber Sheet, 12"x24", Black, 40A 5340-1HGBTAPE

1" High Grade Buna-N Rubber Sheet, 12"x24", Black, 40A (Discontinued)

  • Mfr # 5340-1HGBTAPE
  • Zoro # G6252714
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5340-1HGBTAPE
Zoro #
G6252714
UPC #
-
Country of Origin
Multiple

Dimensions

Rubber Thickness
1 in
Rubber Width
12 in
Rubber Length
2 ft
Length
24"
Thickness
1"
Width
12"

Details

Item
Rubber Sheet
Rubber Properties
Abrasion Resistant, Adhesion to Metal, Oil Resistant
Rubber Material
Buna-N
Rubber Color
Black
Min. Temp. (F)
-40
Durometer
40A
Backing Type
Adhesive
Tensile Strength (PSI)
1500
Elongation
500%
Finish
Smooth
Standards
ASTM D2000 BG
Grade
High Grade
Max. Temp. (F)
225
Type
High Grade
Color
Black
Material
Buna-N
Application
Oil Resistant

Description

Rubber Sheet, Rubber Material Buna-N, Rubber Thickness 1 In., Rubber Width 12 In., Rubber Length 2 ft., Adhesive Backing Type, Durometer 40A, Elongation 500 Percent, Tensile Strength (PSI) 1500, Min. Temp. (F) -40, Max. Temp. (F) 225, Rubber Color Black, Smooth Finish, Standards ASTM D2000 BG, Rubber Sheet

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.