
Rubber Sheet, Butyl, 1/8"Thick, 36"x12", 60A
Mfr # 320-1/8C
Zoro # G401959805
product price: $53.15
/eaKey Features
Rubber Thickness
1/8"
Rubber Width
36"
Rubber Length
12"
Rubber Material
Butyl Rubber
Rubber Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
320-1/8C
Zoro #
G401959805
UPC #
-
Country of Origin
Unknown
Dimensions
Rubber Thickness
1/8"
Rubber Width
36"
Rubber Length
12"
Details
Rubber Material
Butyl Rubber
Rubber Color
Black
Durometer
60A
Tensile Strength (PSI)
1200 PSI
Elongation
3
Finish
Smooth
Standards
ASTM D2000 AA
Grade
General Purpose
Temperature Range - Adhesives
-40°F to 225°F
Application
Industrial, Commerical, Warehouse, Factory, Plant Use
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.