Rubber Sheet, EPDM, 1/8"Thick, 36"x12", 60A
Mfr # 3065E1/8EPDM6D
Zoro # G401959942
product price: $49.69
/eaKey Features
Rubber Thickness
1/8"
Rubber Width
36"
Rubber Length
12"
Rubber Material
Military Grade EPDM Rubber
Rubber Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3065E1/8EPDM6D
Zoro #
G401959942
UPC #
-
Country of Origin
United States
Dimensions
Rubber Thickness
1/8"
Rubber Width
36"
Rubber Length
12"
Details
Rubber Material
Military Grade EPDM Rubber
Rubber Color
Black
Finish
Smooth
Grade
Military Grade
Application
Industrial, Commerical, Warehouse, Factory, Plant, Military Use
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.