Zoro Homepage
This item is Discontinued.
E. James Rubber Sheet, EPDM, 3/8"Thick, 36"x12", 60A 1600-3/8CTAPE

Rubber Sheet, EPDM, 3/8"Thick, 36"x12", 60A (Discontinued)

  • Mfr # 1600-3/8CTAPE
  • Zoro # G6611236
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1600-3/8CTAPE
Zoro #
G6611236
UPC #
-
Country of Origin
Multiple

Dimensions

Rubber Thickness
3/8 in
Rubber Width
12 in
Rubber Length
3 ft
Width
12"
Length
36"
Thickness
3/8"

Details

Item
Rubber Sheet
Rubber Properties
Chemical Resistant, Weather Resistant
Rubber Material
EPDM
Rubber Color
Black
Min. Temp. (F)
-40
Durometer
60A
Backing Type
Adhesive
Tensile Strength (PSI)
1000
Elongation
300%
Finish
Smooth
Standards
ASTM D2000 BA
Grade
Commercial Grade
Type
Commercial Grade
Material
EPDM
Application
Weather Resistant
Max. Temp. (F)
225
Color
Black

Description

Rubber Sheet, Rubber Material EPDM, Rubber Thickness 3/8 In., Rubber Width 12 In., Rubber Length 3 ft., Adhesive Backing Type, Durometer 60A, Elongation 300 Percent, Tensile Strength (PSI) 1000, Min. Temp. (F) -40, Max. Temp. (F) 225, Rubber Color Black, Smooth Finish, Standards ASTM D2000 BA, Rubber Sheet

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.