
Rubber Sheet, SBR, 3/32"Thick, 24"x12", 70A
Mfr # 1500-3/32B
Zoro # G401958761
product price: $8.89
/eaKey Features
Rubber Thickness
3/32"
Rubber Width
24"
Rubber Length
12"
Rubber Material
SBR Rubber
Rubber Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1500-3/32B
Zoro #
G401958761
UPC #
-
Country of Origin
Unknown
Dimensions
Rubber Thickness
3/32"
Rubber Width
24"
Rubber Length
12"
Details
Rubber Material
SBR Rubber
Rubber Color
Black
Durometer
70A
Tensile Strength (PSI)
800 PSI
Elongation
1.5
Finish
Smooth
Standards
ASTM D2000 AA
Grade
General Purpose
Temperature Range - Adhesives
-20°F to 170°F
Application
Industrial, Commerical, Warehouse, Factory, Plant Use
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.