Zoro Homepage

Rubber, Silicone, 1/2 In Th, 36 Inx10 Ft

  • Mfr # 2850-1/2-10

  • Zoro # G301959929


product price: $2,751.99
/ea
Free Shipping & Returns

Key Features

Thickness
1/2"
Width
36"
Length
10'
Material
Silicone Rubber
Color
Red/Orange
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2850-1/2-10
Zoro #
G301959929
UPC #
-
Country of Origin
Unknown

Dimensions

Thickness
1/2"
Width
36"
Length
10'

Details

Material
Silicone Rubber
Color
Red/Orange
Standards
ASTM D2000 BC
Finish
Smooth
Application
Industrial, Commerical, Warehouse, Factory, Plant Use
Tensile Strength
500 PSI
Durometer
50A
Grade
Commerical Grade
Temperature Range
-60°F to 350°F
Elongation
2.5

Description

Rubber Roll, Silicone, Rubber Width 36 in, Rubber Length 10 ft, Rubber Thickness 1/2 in, 50A, Plain Backing

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.