Zoro Homepage
This item is Discontinued.
E. James Rubber, Silicone, 1/2"Thick, 36"x12", 50A 2850-1/2CTAPE

Rubber, Silicone, 1/2"Thick, 36"x12", 50A (Discontinued)

  • Mfr # 2850-1/2CTAPE
  • Zoro # G6260861
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2850-1/2CTAPE
Zoro #
G6260861
UPC #
-
Country of Origin
Multiple

Dimensions

Rubber Thickness
1/2 in
Rubber Width
12 in
Rubber Length
3 ft
Thickness
1/2"
Width
12"
Length
36"

Details

Item
Rubber Sheet
Rubber Properties
Extreme Temperature, Weather Resistant
Rubber Material
Silicone
Rubber Color
Red
Min. Temp. (F)
-60
Durometer
50A
Backing Type
Adhesive
Tensile Strength (PSI)
500
Elongation
250%
Finish
Smooth
Standards
ASTM D2000 GE
Grade
Commercial Grade
Application
Extreme Temperature
Type
Commercial Grade
Max. Temp. (F)
400
Material
Silicone
Color
Red

Description

Rubber Sheet, Backing Type Adhesive, Color Red, Durometer 50A, Grade Commercial Grade, Material Silicone, Standards ASTM D2000 GE, Elongation 250 Percent

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.