Zoro Homepage

Rubber, Silicone, 1/4 In Thick, 36 x 10 ft.

  • Mfr # 2950B-1/4-10

  • Zoro # G501959705


product price: $1,570.99
/ea
Free Shipping & Returns

Key Features

Thickness
1/4"
Width
36"
Length
10'
Material
Silicone Rubber
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2950B-1/4-10
Zoro #
G501959705
UPC #
-
Country of Origin
Unknown

Dimensions

Thickness
1/4"
Width
36"
Length
10'

Details

Material
Silicone Rubber
Color
Black
Application
Industrial, Commerical, Warehouse, Factory, Plant Use
Finish
Smooth

Description

Rubber,Silicone,1/4 In Thick,36 x 10 ft.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.