
Rubber, Silicone, 1/4"Thick, 24"x12", 40A
Mfr # 2840-1/4B
Zoro # G401959300
product price: $82.85
/ea
Free Shipping & Returns
Key Features
Rubber Thickness
1/4"
Rubber Width
24"
Rubber Length
12"
Rubber Material
Silicone Rubber
Rubber Color
Red/Orange
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2840-1/4B
Zoro #
G401959300
UPC #
-
Country of Origin
Unknown
Dimensions
Rubber Thickness
1/4"
Rubber Width
24"
Rubber Length
12"
Details
Rubber Material
Silicone Rubber
Rubber Color
Red/Orange
Durometer
40A
Tensile Strength (PSI)
550 PSI
Elongation
1
Finish
Smooth
Standards
ASTM D2000 BC
Grade
Commerical Grade
Temperature Range - Adhesives
-60°F to 350°F
Application
Industrial, Commerical, Warehouse, Factory, Plant Use
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.