
Rubber, Silicone, 3/16"Thick, 24"x12", 60A
Mfr # 2860-3/16B
Zoro # G401958877
product price: $60.15
/eaKey Features
Rubber Thickness
3/16"
Rubber Width
24"
Rubber Length
12"
Rubber Material
Silicone Rubber
Rubber Color
Red/Orange
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2860-3/16B
Zoro #
G401958877
UPC #
-
Country of Origin
Unknown
Dimensions
Rubber Thickness
3/16"
Rubber Width
24"
Rubber Length
12"
Details
Rubber Material
Silicone Rubber
Rubber Color
Red/Orange
Durometer
60A
Tensile Strength (PSI)
500 PSI
Elongation
2
Finish
Smooth
Standards
ASTM D2000 BC
Grade
Commerical Grade
Temperature Range - Adhesives
-60°F to 350°F
Application
Industrial, Commerical, Warehouse, Factory, Plant Use
Description
Rubber Sheet, Silicone, Rubber Width 24 in, Rubber Length 12 in, Rubber Thickness 3/16 in, 60A, Plain Backing
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.